Double Grip Handle, Aluminum w/Grips
Mfr # 86031
Zoro # G5530576
product price: $33.39
/eaKey Features
Overall Height
12 in
Overall Width
11 in
Material
Aluminum/Plastic
Color
Silver/Black
Handle Type
Dual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86031
Zoro #
G5530576
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Width
11 in
Overall Depth
8 1/2 in
Overall HxWxD
12 in x 11 in x 8 1/2 in
Details
Material
Aluminum/Plastic
Color
Silver/Black
Item
Handle for Hand Trucks
Handle Type
Dual
Includes
Brace
For Use With
Magliner Hand Trucks
Compatible with Product Type
Magliner Hand Trucks
Weight
2 lb
Features
Excellent Steering Capability and Firm Grip for Solid Load Control.
Description
Handle for Hand Trucks, Overall Depth 8 1/2 in, Overall Width 11 in, Overall Height 12 in, Color Silver/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.