Zoro Homepage

Folding Hand Truck, 500 lb Load Cap., Slvr

  • Mfr # FTA19E11L

  • Zoro # G5481682


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49 in
Overall Width
18 1/2 in
Material
Aluminum/Magnesium
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTA19E11L
Zoro #
G5481682
UPC #
617390396400
Country of Origin
United States

Dimensions

Overall Height
49 in
Overall Width
18 1/2 in
Wheel Diameter
8 in
Noseplate Depth
7 1/2 in
Overall Depth
16 in
Folded Width
18 1/2 in
Folded Depth
10 in
Noseplate Width
14 in
Folded Height
28 1/2 in
Wheel Width
1 5/8 in
Nose Plate Width
14 in
Nose Plate Depth
7 1/8 in
Wheel Dia.
8 in
Folded HxWxD
28 1/2 in x 18 1/2 in x 10 in
Axle Dia.
5/8 in
Nose Plate Thickness
5/16 in
Overall HxWxD
49 in x 18 1/2 in x 16 in
Nose Plate WxD
14 in x 7 1/8 in

Description

Heavy-Duty Delivery Folding Hand Truck, Load Capacity 500 lb, Overall Height 49 in, Overall Width 18 1/2 in, Overall Depth 16 in, Folded Height 28 1/2 in, Folded Width 18 1/2 in, Folded Depth 10 in, Frame Type Flat Back, Handle Type Extendable Folding, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Nose Plate Depth 7 1/8 in, Nose Plate Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.