Zoro Homepage

Folding Nose Extension, 12 In. W, 30 In. L

  • Mfr # 301026

  • Zoro # G3379695


product price: $61.99
/ea

Key Features

Overall Height
1 1/2 in
Overall Length
30"
Overall Width
12 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301026
Zoro #
G3379695
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Length
30"
Overall Width
12 in
Overall Depth
30 in
Nose Plate Thickness
5/16 in
Nose Plate WxD
12 in x 30 in
Nose Plate Depth
30 in
Nose Plate Width
12 in

Details

Material
Aluminum
Color
Silver
Load Capacity
300 lb
Item
Hand Truck Folding Nose Plate Extension
For Use With
Magliner Hand Trucks
Includes
Mounting Hardware
Weight
4 lb
Compatible with Product Type
Magliner Hand Trucks
Nose Plate Material
Aluminum
Features
Folding Nose
Nose Plate Type
Open Straight
Nose Plate Profile
Beveled

Description

Hand Truck Folding Nose Plate Extension, Load Capacity 300 lb, Nose Plate Width 12 in, Nose Plate Depth 30 in, Nose Plate Type Open Straight, Nose Plate Material Aluminum, Nose Plate Profile Beveled, Overall Depth 30 in, Overall Width 12 in, Overall Height 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.