Zoro Homepage

Gemini XL, w/Puncture Proof Wheels

  • Mfr # XLSC

  • Zoro # G7606588


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Overall Height
62 1/2 in
Overall Width
22 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
1,250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLSC
Zoro #
G7606588
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
62 1/2 in
Overall Width
22 1/2 in
Wheel Diameter
10 in
Folded Height
62 3/4 in
Wheel Width
3 1/2 in
Folded Width
22 3/4 in
Noseplate Width
18 in
Overall Depth
57 1/4 in
Noseplate Depth
9 in
Caster Width
2 in
Caster Dia.
6 in
Platform Size
53-3/4 in x 17 in
Folded Depth
20 in
Nose Plate Depth
9 in
Nose Plate Width
18 in
Axle-Mounted Wheel Dia.
10 in
Overall Depth as Hand Truck
20 in
Axle-Mounted Wheel Width
3 1/2 in
Platform Width
17 in
Overall Width as Hand Truck
22 1/2 in
Axle Dia.
5/8 in
Handle Height
45 3/4 in
Overall Height as Hand Truck
62 1/2 in
Platform Length
53 3/4 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Platform Height
11 1/4 in
Nose Plate WxD
18 in x 9 in
Caster Stem Length
2 1/2 in
Caster Stem Diameter
7/8 in
Nose Plate Thickness
5/16 in
Caster Mounting Height
7 1/2 in

Details

Material
Aluminum
Color
Silver
Load Capacity
1,250 lb
Item
Convertible Hand Truck
Wheel Type
Solid
Handle Type
Dual
Assembled
Partially Assembled
Vertical Load Cap.
500 lb
Hand Truck Handle Type
Continuous Frame Flow-Back
Includes
(2) Casters, (2) Wheels, Completion Pack, Nose
Horizontal Load Cap.
1,250 lb
Finish
Polished
Wheel Bearings
Sealed
Wheel Material
Polyurethane
Caster Material
Thermoplastic Rubber
Caster Type
Swivel
Axle-Mounted Wheel Type
Flat-Free
Caster/Wheel Mounting Location
Standard
Nose Plate Type
Solid Straight
Frame Material
Aluminum
Load Capacity as Hand Truck
500 lb
Caster Wheel Type
Swivel
Frame Finish
Plain
Caster Stem Type
Friction Ring
Load Capacity as Platform Truck
1,250 lb
Axle-Mounted Wheel/Tread Material
Polyurethane
Includes Foot Assist
Without Foot Assist
Frame Gauge
16 ga
Caster Wheel/Tread Material
Thermoplastic Rubber
Nose Plate Material
Aluminum
Nose Plate Profile
Beveled
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Wheel Fenders
With Wheel Fenders
Series
Multi-Cart
Features
2-in-1 Truck Converts from 2 to 4 Wheels in Seconds, Lightweight Construction Reduces user Fatigue
Weight
54 lb
Hub Position
Offset
Includes Lever Pushoff
Without Lever Pushoff
Includes Stair Climber
Without Stair Climber
For Surface Type
All Surface Types
Brake Type
Face Contact Brake
Frame Type
Flat Back
Caster/Wheel Configuration
(2) Swivel with Brake, (2) Axle-Mounted
Operating Angles
90 Degrees
Non-Marking Casters/Wheels
Yes
Non-Marking Axle-Mounted Wheels
Yes
Caster Frame Material
Steel
Release Type
Hand Lever

Description

Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 1,250 lb, Platform Height 11 1/4 in, Platform Length 53 3/4 in, Platform Width 17 in, Nose Plate Depth 9 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Nose Plate Profile Beveled, Frame Finish Plain, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.