Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Hand Truck, 21 In. W

  • Mfr # HMK15AG2C

  • Zoro # G5498911


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Width
21 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK15AG2C
Zoro #
G5498911
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52 in
Overall Width
21 in
Wheel Diameter
10 in
Noseplate Width
18 in
Overall Depth
20 1/2 in
Noseplate Depth
9 in
Wheel Width
3 1/2 in
Nose Plate Depth
9 in
Nose Plate Width
18 in
Axle-Mounted Wheel Width
3 1/2 in
Axle Dia.
5/8 in
Maximum Stack Height
52 in
Handle Height
52 in
Nose Plate WxD
18 in x 9 in
Axle-Mounted Wheel Dia.
10 in
Overall HxWxD
52 in x 21 in x 20 1/2 in
Nose Plate Thickness
5/16 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
(2) Pneumatic
Handle Type
Continuous Frame Loop
Assembled
No
Wheel Material
Microcellular
Hand Truck Handle Type
Continuous Frame Loop
Wheel Bearings
Sealed
Finish
Aluminum
Includes
Wheel Fenders
Weight
28 lb
Features
Vertical Loop Handle
Includes Wheel Fenders
With Wheel Fenders
Axle-Mounted Wheel Bearings
Ball Bearing
Frame Material
Aluminum
Nose Plate Material
Aluminum
Axle-Mounted Wheel/Tread Material
Rubber
Includes Stair Climber
Without Stair Climber
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel Type
Flat-Free
Non-Marking Axle-Mounted Wheels
Yes
Nose Plate Profile
Standard
For Surface Type
Any Surface
Caster/Wheel Mounting Location
2-Wheel
Includes Lever Pushoff
Without Lever Pushoff
Caster/Wheel Configuration
(2) Axle-Mounted
Frame Type
Flat Back
Nose Plate Type
Solid Straight
Includes Foot Assist
Without Foot Assist
Hub Position
Offset

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 1/2 in, Overall Height 52 in, Overall Width 21 in, Nose Plate Depth 9 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.