Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Hand Truck, 500 lb.

  • Mfr # HMK116UA1

  • Zoro # G4096172


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Width
17 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK116UA1
Zoro #
G4096172
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52 in
Overall Width
17 1/2 in
Wheel Diameter
8 in
Noseplate Depth
7 1/2 in
Noseplate Width
18 in
Overall Depth
18 1/2 in
Wheel Width
1 1/4 in
Nose Plate Depth
7 1/2 in
Nose Plate Width
18 in
Nose Plate WxD
18 in x 7 1/2 in
Handle Height
52 in
Maximum Stack Height
44 in
Axle-Mounted Wheel Width
1 5/8 in
Overall HxWxD
52 in x 17 1/2 in x 16 1/2 in
Nose Plate Thickness
5/16 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Dia.
8 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Mold-On
Handle Type
Continuous Frame Flow-Back
Assembled
No
Hand Truck Handle Type
Dual Handle
Wheel Bearings
Sealed
Assembled/Unassembled
Unassembled
Finish
Aluminum
Wheel Material
Rubber
For Use With
Material Handling
Includes
Wheel Fenders
Includes Wheel Fenders
With Wheel Fenders
Includes Stair Climber
Without Stair Climber
For Surface Type
Any surface
Nose Plate Profile
Beveled
Brake Type
No Caster Brake
Hub Position
Offset
Axle-Mounted Wheel Bearings
Ball Bearing
Caster/Wheel Configuration
(2) Axle-Mounted
Nose Plate Type
Open Straight
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Material
Aluminum
Non-Marking Axle-Mounted Wheels
No
Caster/Wheel Mounting Location
2-Wheel
Weight
23 lb
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Type
Tread on Core
Frame Type
Flat Back
Frame Material
Aluminum
Includes Lever Pushoff
Without Lever Pushoff

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 18 1/2 in, Overall Height 52 in, Overall Width 17 1/2 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.