Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Hand Truck, 55 In.

  • Mfr # HMK1GBAA1

  • Zoro # G5620343


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Overall Height
55 in
Overall Width
17 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK1GBAA1
Zoro #
G5620343
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
55 in
Overall Width
17 1/2 in
Wheel Diameter
8 in
Noseplate Depth
7 1/2 in
Overall Depth
18 1/2 in
Noseplate Width
14 in
Nose Plate Width
14 in
Nose Plate Depth
7 1/2 in
Axle-Mounted Wheel Width
1 5/8 in
Overall HxWxD
55 in x 17 1/2 in x 16 1/2 in
Maximum Stack Height
55 in
Axle-Mounted Wheel Dia.
8 in
Handle Height
55 in
Nose Plate Thickness
5/16 in
Axle Dia.
5/8 in
Nose Plate WxD
14 in x 7 1/2 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Mold-On
Handle Type
Continuous Frame Dual Loop
Assembled
No
Wheel Bearings
Sealed
Wheel Material
Rubber
Hand Truck Handle Type
Continuous Frame Dual Loop
Finish
Aluminum
Includes
Wheel Fenders
Features
Bolted Double Grip With Brace
Caster/Wheel Configuration
(2) Axle-Mounted
Frame Material
Aluminum
Includes Foot Assist
Without Foot Assist
Includes Lever Pushoff
Without Lever Pushoff
Brake Type
No Caster Brake
Caster/Wheel Mounting Location
2-Wheel
Non-Marking Axle-Mounted Wheels
No
Nose Plate Profile
Beveled
Nose Plate Type
Open Straight
Frame Type
Flat Back
Includes Wheel Fenders
With Wheel Fenders
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Bearings
Ball Bearing
For Surface Type
Any surface
Includes Stair Climber
Without Stair Climber
Nose Plate Material
Magnesium
Includes Load Protector
Without Load Protector
Weight
20 lb
Axle-Mounted Wheel Type
Tread on Core
Hub Position
Offset

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 18 1/2 in, Overall Height 55 in, Overall Width 17 1/2 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 14 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Dual Loop, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.