Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Hand Truck, Pneumatic

  • Mfr # HMK112K14

  • Zoro # G3502003


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49 in
Overall Width
20 3/4 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK112K14
Zoro #
G3502003
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
49 in
Overall Width
20 3/4 in
Wheel Diameter
10 in
Wheel Width
3 1/2 in
Noseplate Width
16 in
Noseplate Depth
12 in
Overall Depth
16 1/2 in
Nose Plate Depth
12 in
Nose Plate Width
16 in
Nose Plate Thickness
5/16 in
Axle-Mounted Wheel Width
3 1/2 in
Overall HxWxD
49 in x 20 3/4 in x 22 3/4 in
Handle Height
48 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Dia.
10 in
Maximum Stack Height
44 in
Nose Plate WxD
16 in x 12 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
No
Finish
Aluminum
Hand Truck Handle Type
Continuous Frame Loop
Includes
Mounting Hardware
Wheel Material
Steel
Wheel Bearings
Sealed
Weight
30 lb
Features
Horizontal Loop Handle with Brace
For Surface Type
Any Surface
Axle-Mounted Wheel Type
Pneumatic
Nose Plate Type
Solid Straight
Non-Marking Axle-Mounted Wheels
No
Includes Wheel Fenders
Without Wheel Fenders
Axle-Mounted Wheel Bearings
Ball Bearing
Frame Type
Flat Back
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel/Tread Material
Rubber
Includes Foot Assist
Without Foot Assist
Includes Stair Climber
Without Stair Climber
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Profile
Beveled
Caster/Wheel Configuration
(2) Axle-Mounted
Nose Plate Material
Aluminum
Includes Lever Pushoff
Without Lever Pushoff
Hub Position
Offset
Frame Material
Aluminum

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 16 1/2 in, Overall Height 49 in, Overall Width 20 3/4 in, Nose Plate Depth 12 in, Nose Plate Width 16 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.