Shop MAGLINER
See all product information
Create Account
GPHandTruck, 62in, 18in, Slvr, Alum, 500lb
- Mfr # HSA811AA1S-5
- Zoro # G3006287
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Overall Height
61 1/2 in
Overall Width
17 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 61 1/2 in
- Overall Width
- 17 1/2 in
- Wheel Diameter
- 8 in
- Wheel Width
- 1 5/8 in
- Noseplate Width
- 14 in
- Noseplate Depth
- 7 1/2 in
- Overall Depth
- 17 in
- Nose Plate Depth
- 8 in
- Nose Plate Width
- 14 in
- Nose Plate Thickness
- 5/16 in
- Handle Height
- 61 in
- Overall HxWxD
- 61 1/2 in x 17 1/2 in x 17 in
- Axle-Mounted Wheel Width
- 1 5/8 in
- Maximum Stack Height
- 52 in
- Axle Dia.
- 5/8 in
- Nose Plate WxD
- 14 in x 7 1/2 in
- Axle-Mounted Wheel Dia.
- 8 in
- Fits Chest Size
- Horizontal Loop Handle
Description
General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 17 in, Overall Height 62 in, Overall Width 18 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Open Straight, Without Wheel Fenders, Frame Type Flat Back, Handle Type Single-Loop, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.