Hand Truck Foam Filled Wheel, 3-1/2 in.W
Mfr # 131010
Zoro # G0612166
product price: $46.19
/eaKey Features
Overall Height
10"
Overall Length
3-1/2"
Overall Width
3 1/2 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131010
Zoro #
G0612166
UPC #
-
Country of Origin
China
Dimensions
Overall Height
10"
Overall Length
3-1/2"
Overall Width
3 1/2 in
Wheel Diameter
10 in
Wheel Width
3 1/2 in
Fits Axle Dia.
5/8 in
Wheel Dia.
10 in
For Axle Size
5/8 in
Details
Material
Steel
Color
Black
Load Capacity
250 lb
Item
Replacement Wheel for Hand Trucks
Wheel Type
Flat-Free
For Use With
Mfr. No. HTMK1CUA, HTMK11A1 ,HTMK25AB, HTMK15U4, HTMK15DC, HTMK17U4, HTMK16JB, HTMK36A4
Wheel Material
Steel
Compatible Mfr. Model Number
Mfr. No. HTMK1CUA, HTMK11A1 ,HTMK25AB, HTMK15U4, HTMK15DC, HTMK17U4, HTMK16JB, HTMK36A4
Hub Position
Offset
Description
Wheel, Load Capacity 250 lb, Overall Depth Not Applicable, Overall Width 2 1/2 in, Overall Height 10 in, Caster Wheel Dia. 10 in, Caster Wheel/Tread Material Steel, Color Black
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.