Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck, General Purpose

  • Mfr # HMK111K11

  • Zoro # G7644659


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48 in
Overall Width
17 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK111K11
Zoro #
G7644659
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
17 1/2 in
Wheel Diameter
8 in
Overall Depth
20 1/2 in
Noseplate Depth
12 in
Noseplate Width
16 in
Wheel Width
1 5/8 in
Nose Plate Depth
12 in
Nose Plate Width
16 in
Axle-Mounted Wheel Dia.
8 in
Axle-Mounted Wheel Width
1 5/8 in
Handle Height
48 in
Maximum Stack Height
40 in
Axle Dia.
5/8 in
Nose Plate Thickness
5/16 in
Nose Plate WxD
16 in x 12 in
Overall HxWxD
48 in x 17 1/2 in x 22 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Flow-Back
Assembled
No
Finish
Plain
Wheel Bearings
Sealed
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Material
Rubber
Includes
Completion Kit
Axle-Mounted Wheel Bearings
Ball Bearing
Non-Marking Axle-Mounted Wheels
No
For Surface Type
Any Surface
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Foot Assist
Without Foot Assist
Includes Wheel Fenders
With Wheel Fenders
Hub Position
Offset
Caster/Wheel Mounting Location
2-Wheel
Frame Material
Aluminum
Weight
26 lb
Frame Type
Flat Back
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Type
Solid Straight
Nose Plate Profile
Beveled
Includes Stair Climber
Without Stair Climber
Includes Lever Pushoff
Without Lever Pushoff
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel Type
Tread on Core
Features
Horizontal Loop Handle
Nose Plate Material
Aluminum

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 1/2 in, Overall Height 48 in, Overall Width 17 1/2 in, Nose Plate Depth 12 in, Nose Plate Width 16 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.