Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck, General Purpose

  • Mfr # HMK116UAB

  • Zoro # G7627877


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48 in
Overall Width
18 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK116UAB
Zoro #
G7627877
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
18 1/2 in
Wheel Diameter
10 in
Wheel Width
2 in
Noseplate Depth
7 1/2 in
Overall Depth
20 1/2 in
Noseplate Width
18 in
Nose Plate Depth
7 1/2 in
Nose Plate Width
18 in
Axle-Mounted Wheel Width
2 in
Maximum Stack Height
44 in
Handle Height
48 in
Nose Plate Thickness
5/16 in
Nose Plate WxD
18 in x 7 1/2 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Dia.
10 in
Overall HxWxD
48 in x 18 1/2 in x 20 1/2 in
Width (In)
19

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Dual
Assembled
No
Wheel Material
Rubber
Hand Truck Handle Type
Continuous Frame Dual Pin
Wheel Bearings
Sealed
Includes
Completion Kit
Finish
Plain
Frame Type
Flat Back
Includes Stair Climber
Without Stair Climber
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Load Protector
Without Load Protector
Nose Plate Material
Aluminum
For Surface Type
Any Surface
Features
Bolted Double Grip With Brace
Caster/Wheel Configuration
(2) Axle-Mounted
Weight
24 lb
Nose Plate Profile
Beveled
Includes Lever Pushoff
Without Lever Pushoff
Axle-Mounted Wheel Type
Tread on Core
Caster/Wheel Mounting Location
2-Wheel
Frame Material
Aluminum
Includes Wheel Fenders
With Wheel Fenders
Axle-Mounted Wheel/Tread Material
Rubber
Hub Position
Offset
Nose Plate Type
Open Straight
Non-Marking Axle-Mounted Wheels
No
Weight (lbs)
20

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 1/2 in, Overall Height 48 in, Overall Width 18 1/2 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Dual, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.