Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck, General Purpose

  • Mfr # HMK15AUAC

  • Zoro # G7624270


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Width
20 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK15AUAC
Zoro #
G7624270
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52 in
Overall Width
20 1/2 in
Wheel Diameter
10 in
Overall Depth
25 1/2 in
Noseplate Width
18 in
Noseplate Depth
7 1/2 in
Wheel Width
3 1/2 in
Nose Plate Width
18 in
Nose Plate Depth
7 1/2 in
Handle Height
52 in
Axle-Mounted Wheel Dia.
10 in
Maximum Stack Height
52 in
Axle Dia.
5/8 in
Nose Plate WxD
18 in x 7 1/2 in
Axle-Mounted Wheel Width
3 1/2 in
Nose Plate Thickness
5/16 in
Overall HxWxD
52 in x 20 1/2 in x 20 1/2 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Loop
Assembled
No
Wheel Bearings
Sealed
Wheel Material
Polyurethane
Finish
Plain
Hand Truck Handle Type
Continuous Frame Loop
Includes
Completion Kit
Nose Plate Profile
Beveled
For Surface Type
Any Surface
Includes Wheel Fenders
With Wheel Fenders
Non-Marking Axle-Mounted Wheels
Yes
Includes Stair Climber
With Stair Climber
Axle-Mounted Wheel/Tread Material
Rubber
Weight
27 lb
Frame Type
Flat Back
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel Bearings
Ball Bearing
Axle-Mounted Wheel Type
Flat-Free
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Material
Aluminum
Frame Material
Aluminum
Features
Vertical Loop Handle
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Type
Open Straight
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Foot Assist
Without Foot Assist
Hub Position
Offset

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 25 1/2 in, Overall Height 52 in, Overall Width 20 1/2 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.