Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck, General Purpose

  • Mfr # HMK53CUA45

  • Zoro # G7613868


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Overall Width
20 3/4 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK53CUA45
Zoro #
G7613868
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
20 3/4 in
Wheel Diameter
10 in
Noseplate Depth
7 1/2 in
Wheel Width
3 1/2 in
Overall Depth
25 1/2 in
Noseplate Width
18 in
Nose Plate Width
18 in
Nose Plate Depth
7 1/2 in
Axle Dia.
5/8 in
Nose Plate WxD
18 in x 7 1/2 in
Maximum Stack Height
60 in
Axle-Mounted Wheel Width
3 1/2 in
Overall HxWxD
60 in x 20 3/4 in x 20 1/2 in
Handle Height
60 in
Nose Plate Thickness
5/16 in
Axle-Mounted Wheel Dia.
10 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Single Pin
Assembled
No
Includes
(2) Stair Climbers, Completion Kit
Wheel Bearings
Sealed
Wheel Material
Rubber
Hand Truck Handle Type
Continuous Frame Single Pin
Finish
Plain
Caster/Wheel Configuration
(2) Axle-Mounted
Weight
27 lb
Hub Position
Offset
Features
Single Grip Handle
Axle-Mounted Wheel Type
Pneumatic
Axle-Mounted Wheel/Tread Material
Rubber
Includes Lever Pushoff
Without Lever Pushoff
Includes Stair Climber
With Stair Climber
Frame Material
Aluminum
Includes Wheel Fenders
With Wheel Fenders
Non-Marking Axle-Mounted Wheels
No
Includes Load Protector
Without Load Protector
Includes Foot Assist
Without Foot Assist
Nose Plate Profile
Beveled
Nose Plate Material
Aluminum
Frame Type
Rounded Back
Nose Plate Type
Open Straight
Axle-Mounted Wheel Bearings
Ball Bearing
Caster/Wheel Mounting Location
2-Wheel
For Surface Type
Any Surface

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 25 1/2 in, Overall Height 60 in, Overall Width 20 3/4 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Rounded Back, Handle Type Continuous Frame Single Pin, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.