Zoro Homepage

Hand Truck, Self-Stabilizing

  • Mfr # HRK55AUA42

  • Zoro # G7608006


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Width
20 3/4 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRK55AUA42
Zoro #
G7608006
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52 in
Overall Width
20 3/4 in
Wheel Diameter
10 in
Overall Depth
20 1/2 in
Noseplate Width
18 in
Wheel Width
3 1/2 in
Noseplate Depth
7 1/2 in
Nose Plate Depth
7 1/2 in
Nose Plate Width
18 in
Axle-Mounted Wheel Width
3 1/2 in
Handle Height
48 in
Overall HxWxD
52 in x 20 3/4 in x 25 1/2 in
Nose Plate WxD
18 in x 7 1/2 in
Maximum Stack Height
52 in
Axle-Mounted Wheel Dia.
10 in
Axle Dia.
5/8 in
Nose Plate Thickness
5/16 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Ergonomic Tilt-Back Corrosion-Resistant Aluminum General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Loop
Assembled
No
Assembled/Unassembled
Unassembled
Hand Truck Handle Type
Continuous Frame Loop
Includes
(2) Double Row Multi-Directional Wheels, (2) Wheels, Completion Kit, Handle, Noseplate
Wheel Bearings
Sealed
For Use With
Material Handling
Wheel Material
Rubber
Finish
Polished
Caster/Wheel Configuration
(4) Axle-Mounted
Axle-Mounted Wheel/Tread Material
Rubber
Frame Material
Aluminum
For Surface Type
Any Surface
Frame Type
Rounded Back
Includes Load Protector
Without Load Protector
Hub Position
Offset
Non-Marking Axle-Mounted Wheels
No
Features
Continuous Frame Loop
Includes Stair Climber
Without Stair Climber
Nose Plate Material
Aluminum
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Bearings
Ball Bearing
Axle-Mounted Wheel Type
Pneumatic
Caster/Wheel Mounting Location
Standard
Includes Wheel Fenders
With Wheel Fenders
Nose Plate Profile
Beveled
Nose Plate Type
Open Straight
Weight
40 lb
Includes Lever Pushoff
Without Lever Pushoff

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 1/2 in, Overall Height 52 in, Overall Width 20 3/4 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Rounded Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.