Zoro Homepage

Handle Straight Loop

  • Mfr # 301126

  • Zoro # G7632366


product price: $56.69
/ea

Key Features

Overall Height
55 in
Overall Width
11 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301126
Zoro #
G7632366
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
55 in
Overall Width
11 1/2 in
Overall Depth
18 in
Overall HxWxD
55 in x 11 1/2 in x 18 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Handle for Hand Trucks
Handle Type
Single Pin
For Use With
Magliner Hand Trucks
Finish
Plain
Compatible with Product Type
Magliner Hand Trucks
Weight
3 lb
Features
Horizontal Cross Brace with Single Pin Prevents Smaller Packages from Falling Through

Description

Handle for Hand Trucks, Load Capacity 500 lb, Overall Depth 18 in, Overall Width 11 1/2 in, Overall Height 55 in, Color Silver, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.