Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Strght Loop

  • Mfr # 301127

  • Zoro # G7634070


product price: $72.29
/ea

Key Features

Overall Height
60 in
Overall Width
11 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301127
Zoro #
G7634070
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
11 1/2 in
Overall Depth
23 in
Overall HxWxD
60 in x 11 1/2 in x 23 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Handle for Hand Trucks
Handle Type
Single Pin
Finish
Plain
For Use With
Magliner Hand Trucks
Compatible with Product Type
Magliner Hand Trucks
Features
Provides optimum balance point betwee user and hand truck. Use high grip for control on stairs and low grip for easy turning.
Weight
3 lb

Description

Handle for Hand Trucks, Load Capacity 500 lb, Overall Depth 23 in, Overall Width 11 1/2 in, Overall Height 60 in, Color Silver, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.