Zoro Homepage

Handle Vertical Loop

  • Mfr # 300990

  • Zoro # G7600909


product price: $47.49
/ea

Key Features

Overall Height
52 in
Overall Width
11 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300990
Zoro #
G7600909
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52 in
Overall Width
11 1/2 in
Overall Depth
16 1/4 in
Overall HxWxD
52 in x 11 1/2 in x 16 1/4 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Handle for Hand Trucks
Handle Type
Continuous Frame Loop
Finish
Plain
For Use With
SD-CT
Compatible with Product Type
Curved Frame Hand Truck
Features
Provides optimum break-back comfort
Weight
2.25 lb

Description

Handle for Hand Trucks, Load Capacity 500 lb, Overall Depth 16 1/4 in, Overall Width 11 1/2 in, Overall Height 52 in, Color Silver, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.