Zoro Homepage

Hi-U Extension, For Hand Trucks

  • Mfr # 40050F

  • Zoro # G7607708


product price: $33.29
/ea

Key Features

Overall Height
55 in
Overall Width
10 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40050F
Zoro #
G7607708
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
55 in
Overall Width
10 in
Overall Depth
1 1/2 in
Overall HxWxD
55 in x 10 in x 1 1/2 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Frame Exension with Foam Sleeve for Hand Trucks
Finish
Plain
For Use With
SD-CT
Compatible with Product Type
Magliner Hand Trucks with U-Loop and 86031 Handles
Features
Adds Height and Stability for Taller Loads
Weight
2 lb

Description

Frame Exension with Foam Sleeve for Hand Trucks, Load Capacity 500 lb, Overall Depth 1 1/2 in, Overall Width 10 in, Overall Height 55 in, Color Silver, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.