Horizontal U-Loop Handle w/Vinyl Sleeve
Mfr # 301008
Zoro # G4771076
product price: $28.49
/eaKey Features
Overall Height
12 in
Overall Width
11 in
Material
Aluminum
Color
Silver/Black
Handle Type
Continuous Frame Flow-Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301008
Zoro #
G4771076
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Width
11 in
Overall Depth
7 in
Overall HxWxD
12 in x 11 in x 7 in
Details
Material
Aluminum
Color
Silver/Black
Item
Handle for Hand Trucks
Handle Type
Continuous Frame Flow-Back
For Use With
Magliner Hand Trucks
Includes
Vinyl Sleeve
Compatible with Product Type
Magliner Hand Trucks
Weight
1.5 lb
Features
Vinyl Sleeve Adds Additiol Comfort.
Description
Handle for Hand Trucks, Overall Depth 7 in, Overall Width 11 in, Overall Height 12 in, Color Silver/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.