Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Disc Brake Truck, 600lb., 20" D

  • Mfr # PBAC16G2H5H

  • Zoro # G2538850


product price: $668.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
60 in
Overall Width
20 1/2 in
Color
Silver
Load Capacity
600 lb
Handle Type
Dual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBAC16G2H5H
Zoro #
G2538850
UPC #
675706005439
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
20 1/2 in
Overall Depth
20 in
Nose Plate Width
18 in
Nose Plate Depth
9 in
Nose Plate Thickness
11/32 in
Maximum Stack Height
60 in
Axle Dia.
5/8 in
Nose Plate WxD
18 in x 9 in
Handle Height
48 in
Axle-Mounted Wheel Dia.
10 in
Overall HxWxD
60 in x 20 1/2 in x 20 in
Axle-Mounted Wheel Width
3 1/2 in

Details

Color
Silver
Load Capacity
600 lb
Item
Hydraulic Disc Brake Truck
Handle Type
Dual
Assembled
Yes
Frame Material
Aluminum
Includes
Stair Climber
Features
Brake Lever Can be Mounted For Right Hand or Left Hand Use
Axle-Mounted Wheel Bearings
Precision
Includes Wheel Fenders
Without Wheel Fenders
Brake Type
No Caster Brake
Includes Foot Assist
Without Foot Assist
Weight
36 lb
Non-Marking Axle-Mounted Wheels
Yes
Nose Plate Material
Aluminum
Number of Batteries
0
Frame Type
Flat Back
Axle-Mounted Wheel/Tread Material
Microcellular Foam
Nose Plate Type
Solid Straight
Includes Load Protector
Without Load Protector
For Surface Type
Brick, Concrete, Wood
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Profile
Beveled
Hub Position
Offset
Frame Finish
Matte
Axle-Mounted Wheel Type
Flat-Free
Includes Stair Climber
With Stair Climber
Caster/Wheel Configuration
(2) Axle-Mounted Wheels

Description

General Purpose Hand Truck, Load Capacity 600 lb, Overall Depth 20 in, Overall Height 60 in, Overall Width 21 in, Nose Plate Depth 9 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Matte, Frame Type Flat Back, Handle Type Dual-Handle, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.