Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liftplus, 48x14, w/Work Bench

  • Mfr # LPS4814NA1

  • Zoro # G7624149


product price: $3,923.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Overall Height
60 in
Overall Length
36 in
Overall Width
22 in
Color
Black
Load Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS4814NA1
Zoro #
G7624149
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Length
36 in
Overall Width
22 in
Manufacturers Warranty Length
1 yr
Rear Wheel Dia.
13 in
Lifting Height Forks Down
5 in
Front Wheel Dia.
2 in
Lifting Height Max.
48 in
Height Stowed
60 in
Lifting Height Min.
5 in
Caster Width
1 3/4 in
Platform Length
18 to 28 in
Stowed Length
24 in
Base Inside Width
10 7/8 in
Caster Wheel Dia.
2 in
Base Outside Width
13 7/8 in
Overall Height with Platform Raised
60 in
Overall LxWxH
36 in x 22 in x 48 in
Caster Mounting Plate Size
2 3/4 in x 2 3/4 in
Axle-Mounted Wheel Dia.
13 in
Handle Height
44 3/4 in
Maximum Lifting Height
48 in
Minimum Lifting Height
5 in
Stowed Height
60 in
Lifting Height Range
5 in to 48 in
Platform Width
18 in
Caster Mounting Height
2 1/2 in
Axle Dia.
1/2 in
Overall Height with Platform Lowered
48 in
Caster Wheel Width
1 3/4 in
Platform LxW
18 in to 28 in x 18 in

Details

Color
Black
Load Capacity
350 lb
Item
Powered-Lift/Manual-Push Platform Lift Truck
Handle Type
Handlebar
Assembled
Yes
Base Legs Outside Dim.
14 in
Caster Wheel Type
Tread on Core
Includes
Wall Charger
Frame Material
Plastic, Steel
Invertible Forks
No
Warranty
1 yr
Lift Control
Hand Lever
Lift Mobility
Electric Lift, Manual Push
Base Legs Inside Dim.
11 in
Lift Base Style
Fixed Straddle
Lift Mechanism
Mechanical
Lift Voltage
12V DC
Load Center
9 in
For Surface Type
Concrete, Wood
Handle Material
Steel, Plastic
Platform Material
Plastic
Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Weight
101 lb
Caster Wheel Bearings
Ball Bearing
Caster Mounting Type
Plate
Non-Marking Casters/Wheels
Yes
Axle-Mounted Wheel Type
Solid
Base Material
Steel
Axle-Mounted Wheel/Tread Material
Rubber
Frame Type
Flat Back
Operation
Powered/Manual
Frame Finish
Powder Coated
Caster Wheel/Tread Material
Rubber
Base Style
Fixed
Hub Position
Offset
Features
Minimizes Bending and Stretching, Provides Variable Height Work Surface, Electric Screw Drive Lift System Provides Smooth, Quiet Operation, Quick Change Adapter Allows Easy Changes Between Attachments
Battery Voltage
DC
Non-Marking Axle-Mounted Wheels
Yes
Brake Type
Dual Disk Brakes
Caster Frame Material
Steel

Description

Powered-Lift/Manual-Push Platform Lift Truck, Load Capacity 350 lb, Minimum Lifting Height 5 in, Maximum Lifting Height 48 in, Platform Length 18 to 28 in, Platform Width 18 in, Lift Control Hand Lever, Lift Mechanism Mechanical, Base Style Fixed, Base Inside Width 10 7/8 in, Base Outside Width 13 7/8 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 9 in, Overall Height with Platform Raised 60 in, Overall Length 36 in, Overall Width 22 in, Frame Material Plastic, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.