Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luggage Truck, 500 lb.

  • Mfr # HVK11AAA3

  • Zoro # G5781921


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Overall Height
55 in
Overall Width
18 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVK11AAA3
Zoro #
G5781921
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
55 in
Overall Width
18 1/2 in
Wheel Diameter
8 in
Noseplate Depth
7 1/2 in
Wheel Width
2 in
Noseplate Width
14 in
Overall Depth
20 in
Nose Plate Depth
7 1/2 in
Nose Plate Width
14 in
Nose Plate WxD
14 in x 7 1/2 in
Axle-Mounted Wheel Dia.
8 in
Maximum Stack Height
52 in
Axle-Mounted Wheel Width
2 in
Axle Dia.
5/8 in
Handle Height
48 in
Overall HxWxD
55 in x 18 1/2 in x 16 1/2 in
Nose Plate Thickness
5/16 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Hand Truck
Wheel Type
Balloon Cushion
Handle Type
Continuous Frame Loop
Assembled
No
Hand Truck Handle Type
Continuous Frame Loop
Wheel Bearings
Sealed
For Use With
Material Handling
Finish
Aluminum
Assembled/Unassembled
Unassembled
Weight
25 lb
Frame Material
Aluminum
Frame Type
Flat Back
Axle-Mounted Wheel Bearings
Ball Bearing
Axle-Mounted Wheel Type
Tread on Core
Includes Lever Pushoff
Without Lever Pushoff
Includes Wheel Fenders
Without Wheel Fenders
Includes Foot Assist
Without Foot Assist
Nose Plate Profile
Beveled
Features
Horizontal Loop Handle, frame with carpeted back panel, 52" frame extension with garment hook, 30" carpeted folding nose
For Surface Type
Any Surface
Caster/Wheel Configuration
(2) Axle-Mounted
Nose Plate Material
Aluminum
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel/Tread Material
Rubber
Hub Position
Offset
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Type
Solid Straight
Includes Load Protector
Without Load Protector
Includes Stair Climber
Without Stair Climber

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 in, Overall Height 55 in, Overall Width 18 1/2 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.