Zoro Homepage

NO 11 HANDLE FOR LSS 34599M

  • Mfr # 301000

  • Zoro # G4776073


product price: $19.29
/ea

Key Features

Overall Height
12 1/2 in
Overall Width
11 in
Material
Aluminum
Color
Silver
Handle Type
Continuous Frame Flow-Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301000
Zoro #
G4776073
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 1/2 in
Overall Width
11 in
Overall Depth
6 in
Overall HxWxD
12 1/2 in x 11 in x 6 in

Details

Material
Aluminum
Color
Silver
Item
Handle for Hand Trucks
Handle Type
Continuous Frame Flow-Back
Features
Provides Multiple Grip Points for Optimum Load Control
Compatible with Product Type
Magliner Hand Trucks
Weight
1 lb

Description

Handle for Hand Trucks, Overall Depth 6 in, Overall Width 11 in, Overall Height 12 1/2 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.