Zoro Homepage

Nose Bracket, Left/Right, PK2

  • Mfr # 86029

  • Zoro # G4777193


product price: $11.69
/pk 2, $5.85/ea

Key Features

Overall Height
12 in
Overall Width
2 in
Material
Aluminum
Color
Silver
Overall Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86029
Zoro #
G4777193
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
2 in
Overall Depth
4 in
Overall HxWxD
12 in x 2 in x 4 in

Details

Material
Aluminum
Color
Silver
Item
Extruded Nose Plate Mounting Bracket for Hand Trucks
For Use With
300203, 300215, 300244, 300245, 300248, 300254, 300544, 300545, 300548, 300554
Includes
Mounting Hardware and Assembly Instructions
Features
Nose Brackets are Required for a New Hand Truck Configuration
Weight
2 lb
Compatible Mfr. Model Number
300244, 300254, 300544, 300545, 300548, 300554, 300245, 300248, 300203, 300215

Description

Extruded Nose Plate Mounting Bracket for Hand Trucks, Overall Depth 4 in, Overall Width 2 in, Overall Height 12 in, Color Silver, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.