Zoro Homepage

Nose Plate, 20"x12"

  • Mfr # 300215

  • Zoro # G7617368


product price: $74.99
/ea

Key Features

Overall Height
4 1/2 in
Overall Width
20 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300215
Zoro #
G7617368
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Width
20 in
Overall Depth
12 in
Nose Plate WxD
20 in x 12 in
Nose Plate Thickness
5/16 in
Nose Plate Width
20 in
Nose Plate Depth
12 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Hand Truck Nose Plate
For Use With
Magliner Hand Trucks
Nose Plate Profile
Beveled
Compatible with Product Type
Magliner Hand Trucks
Nose Plate Material
Aluminum
Weight
8.5 lb
Nose Plate Type
Solid Straight

Description

Hand Truck Nose Plate, Load Capacity 500 lb, Nose Plate Width 20 in, Nose Plate Depth 12 in, Nose Plate Type Solid Straight, Nose Plate Material Aluminum, Nose Plate Profile Beveled, Overall Depth 12 in, Overall Width 20 in, Overall Height 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.