Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nose Plate, Aluminum, 14"x7-1/2"., C Ext

  • Mfr # 300244

  • Zoro # G4776886


product price: $43.12
/ea

Key Features

Overall Height
4 1/2 in
Overall Width
14 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300244
Zoro #
G4776886
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Width
14 in
Overall Depth
9 in
Nose Plate Depth
7 1/8 in
Nose Plate Thickness
5/16 in
Nose Plate Width
14 in
Nose Plate WxD
14 in x 7 1/8 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Hand Truck Nose Plate
For Use With
Magliner Hand Trucks
Weight
4.5 lb
Nose Plate Material
Aluminum
Nose Plate Profile
Beveled
Compatible with Product Type
Magliner Hand Trucks
Nose Plate Type
Solid Straight

Description

Hand Truck Nose Plate, Load Capacity 500 lb, Nose Plate Width 14 in, Nose Plate Depth 7 1/8 in, Nose Plate Type Solid Straight, Nose Plate Material Aluminum, Nose Plate Profile Beveled, Overall Depth 9 in, Overall Width 14 in, Overall Height 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.