Zoro Homepage

Paddle Brake Truck, 500lb., 20"D

  • Mfr # NPK112G245C

  • Zoro # G2538047


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Overall Height
60 in
Overall Width
20 3/4 in
Color
Silver
Load Capacity
500 lb
Handle Type
Continuous Frame Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPK112G245C
Zoro #
G2538047
UPC #
675706005422
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
20 3/4 in
Overall Depth
20 in
Maximum Stack Height
60 in
Nose Plate Thickness
11/32 in
Nose Plate Depth
9 in
Handle Height
48 in
Nose Plate Width
18 in
Overall HxWxD
60 in x 20 3/4 in x 20 in
Axle-Mounted Wheel Width
3 1/2 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate WxD
18 in x 9 in
Axle Dia.
5/8 in

Details

Color
Silver
Load Capacity
500 lb
Item
Paddle Brake Truck
Handle Type
Continuous Frame Loop
Assembled
No
Frame Material
Aluminum
Includes
Stair Climber
For Surface Type
Brick, Concrete, Wood
Axle-Mounted Wheel/Tread Material
Rubber
Brake Type
No Caster Brake
Axle-Mounted Wheel Type
Pneumatic
Frame Type
Flat Back
Includes Wheel Fenders
Without Wheel Fenders
Number of Batteries
0
Nose Plate Profile
Beveled
Nose Plate Material
Aluminum
Frame Finish
Matte
Includes Foot Assist
Without Foot Assist
Includes Stair Climber
With Stair Climber
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel Bearings
Precision
Includes Lever Pushoff
Without Lever Pushoff
Non-Marking Axle-Mounted Wheels
No
Hub Position
Offset
Nose Plate Type
Solid Straight
Weight
37 lb

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 in, Overall Height 60 in, Overall Width 20 3/4 in, Nose Plate Depth 9 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Matte, Frame Type Flat Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.