Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Dolly, Non-Tilt Model

  • Mfr # PDN363608

  • Zoro # G7635866


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Overall Width
36 in
Color
Silver
Load Capacity
6,000 lb
Platform Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDN363608
Zoro #
G7635866
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
36 in
Platform Length
36 in
Deck LxWxH
36 in x 36 in x 4 1/2 in
Platform Width
36 in
Caster Wheel Width
3 in
Caster Wheel Dia.
3 1/2 in
Platform Height
4 1/2 in
Minimum Deck Height
4 1/2 in
For Minimum Pallet Length
36 in
For Minimum Pallet Width
36 in
Roller Dia.
3 1/2 in
For Minimum Pallet LxW
36 in x 36 in
Deck Height
4 1/2 in
Roller Axle Diameter
7/16 in
Roller Width
3 in
Deck Width
36 in
Deck Length
36 in
Maximum Deck Height
4 1/2 in

Details

Color
Silver
Load Capacity
6,000 lb
Item
Open-Deck Aluminum Pallet Dolly
Assembled
Yes
Min. Square
36 in x 36 in
Caster Wheel Type
Tread on Core
Max. Rectangle
36 in x 36 in
Platform Style
Flush, Open
Caster Wheel Material
Phenolic
Platform Material
Aluminum
For Use With
All Standard Size Pallets
Max. Square
36 in x 36 in
Number of Caster Wheels
8, (4) Centers
Features
Increased Productivity, Rounded Corners For Safety
Wheel Material
Phenolic
Frame Material
Aluminum
Adjustment Type
Not Adjustable
Includes Tilt Feature
Without Tilt
Includes Towing Hitch
Without Towing Hitch
Caster/Roller Configuration
(8) Axle-Mounted
Caster Wheel Bearings
Ball Bearing
Non-Marking Rollers
Yes
Deck Profile
Flush
Roller Bearing Type
Ball Bearing
For Surface Type
Concrete
Weight
38 lb
Deck Type
Open
For Pallet Type
Open
Caster/Roller Location
8-Wheel

Description

Open-Deck Aluminum Pallet Dolly, Load Capacity 6,000 lb, Deck Length 36 in, Deck Width 36 in, Deck Height 4 1/2 in, Deck Profile Flush, Deck Type Open, For Pallet Type Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 1/2 in, Caster/Roller Configuration (8) Axle-Mounted, Color Silver, Overall Length 36 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.