Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Dolly, Non-Tilt Model

  • Mfr # PDN424206

  • Zoro # G7645867


product price: $521.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Overall Length
42 in
Overall Width
42 in
Color
Silver
Load Capacity
4,000 lb
Platform Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDN424206
Zoro #
G7645867
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
42 in
Platform Length
42 in
Deck LxWxH
42 in x 42 in x 4 1/2 in
Caster Wheel Dia.
3 1/2 in
Caster Wheel Width
3 in
Platform Width
42 in
Platform Height
4 1/2 in
For Minimum Pallet Width
42 in
For Minimum Pallet Length
42 in
Deck Height
4 1/2 in
Minimum Deck Height
4 1/2 in
Roller Axle Diameter
7/16 in
Deck Length
42 in
Roller Dia.
3 1/2 in
For Minimum Pallet LxW
42 in x 42 in
Deck Width
42 in
Roller Width
3 in
Maximum Deck Height
4 1/2 in

Details

Color
Silver
Load Capacity
4,000 lb
Item
Open-Deck Aluminum Pallet Dolly
Assembled
Yes
For Use With
All Standard Size Pallets
Caster Wheel Material
Phenolic
Max. Square
42 in x 42 in
Platform Material
Aluminum
Min. Square
42 in x 42 in
Caster Wheel Type
Tread on Core
Max. Rectangle
42 in x 42 in
Platform Style
Flush, Open
Number of Caster Wheels
6, (2) Centers
Features
Increased Productivity, Rounded Corners For Safety
Wheel Material
Phenolic
Roller Bearing Type
Ball Bearing
Adjustment Type
Not Adjustable
For Pallet Type
Open
Frame Material
Aluminum
Deck Type
Open
Deck Profile
Flush
Includes Tilt Feature
Without Tilt
Caster Wheel Bearings
Ball Bearing
Weight
34 lb
Caster/Roller Configuration
(6) Axle-Mounted
Includes Towing Hitch
Without Towing Hitch
For Surface Type
Concrete
Non-Marking Rollers
Yes
Caster/Roller Location
6-Wheel

Description

Open-Deck Aluminum Pallet Dolly, Load Capacity 4,000 lb, Deck Length 42 in, Deck Width 42 in, Deck Height 4 1/2 in, Deck Profile Flush, Deck Type Open, For Pallet Type Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 1/2 in, Caster/Roller Configuration (6) Axle-Mounted, Color Silver, Overall Length 42 in, Overall Width 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.