Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Dolly, Non-Tilt Model

  • Mfr # PDN484808

  • Zoro # G7601925


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Overall Width
48 in
Color
Silver
Load Capacity
6,000 lb
Platform Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDN484808
Zoro #
G7601925
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
48 in
Platform Length
48 in
Deck LxWxH
48 in x 48 in x 4 1/2 in
Platform Height
4 1/2 in
Caster Wheel Width
3 in
Platform Width
48 in
Caster Wheel Dia.
3 1/2 in
Deck Width
48 in
Roller Width
3 in
Roller Axle Diameter
7/16 in
For Minimum Pallet LxW
48 in x 48 in
Roller Dia.
3 1/2 in
For Minimum Pallet Length
48 in
Minimum Deck Height
4 1/2 in
Maximum Deck Height
4 1/2 in
Deck Length
48 in
Deck Height
4 1/2 in
For Minimum Pallet Width
48 in

Details

Color
Silver
Load Capacity
6,000 lb
Item
Open-Deck Aluminum Pallet Dolly
Assembled
Yes
For Use With
All Standard Size Pallets
Platform Material
Aluminum
Number of Caster Wheels
8, (4) Centers
Max. Rectangle
48 in x 48 in
Min. Square
48 in x 48 in
Caster Wheel Type
Tread on Core
Platform Style
Flush, Open
Max. Square
48 in x 48 in
Caster Wheel Material
Phenolic
Features
Increased Productivity, Rounded Corners For Safety
Wheel Material
Phenolic
For Pallet Type
Open
Deck Profile
Flush
Caster Wheel Bearings
Ball Bearing
Roller Bearing Type
Ball Bearing
Weight
43 lb
Includes Tilt Feature
Without Tilt
Deck Type
Open
For Surface Type
Concrete
Frame Material
Aluminum
Adjustment Type
Not Adjustable
Caster/Roller Configuration
(8) Axle-Mounted
Includes Towing Hitch
Without Towing Hitch
Non-Marking Rollers
Yes
Caster/Roller Location
8-Wheel

Description

Open-Deck Aluminum Pallet Dolly, Load Capacity 6,000 lb, Deck Length 48 in, Deck Width 48 in, Deck Height 4 1/2 in, Deck Profile Flush, Deck Type Open, For Pallet Type Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 1/2 in, Caster/Roller Configuration (8) Axle-Mounted, Color Silver, Overall Length 48 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.