Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Dolly, Tilt Model

  • Mfr # PDT363608

  • Zoro # G7610569


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Overall Width
36 in
Color
Silver
Load Capacity
5,400 lb
Platform Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDT363608
Zoro #
G7610569
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
36 in
Platform Length
36 in
Deck LxWxH
36 in x 36 in x 4 1/2 in
Platform Height
4 1/2 in
Caster Wheel Width
3 in
Caster Wheel Dia.
3 1/2 in
Platform Width
36 in
For Minimum Pallet Length
36 in
Minimum Deck Height
4 1/2 in
Roller Dia.
3 1/2 in
Deck Height
4 1/2 in
Roller Width
3 in
Deck Length
36 in
Roller Axle Diameter
7/16 in
For Minimum Pallet Width
36 in
Maximum Deck Height
4 1/2 in
Deck Width
36 in
For Minimum Pallet LxW
36 in x 36 in

Details

Color
Silver
Load Capacity
5,400 lb
Item
Open-Deck Aluminum Pallet Dolly
Assembled
Yes
Caster Wheel Type
Tread on Core
Max. Square
36 in x 36 in
Max. Rectangle
36 in x 36 in
Platform Material
Aluminum
Platform Style
Flush, Open
Caster Wheel Material
Phenolic
Min. Square
36 in x 36 in
For Use With
All Standard Size Pallets
Number of Caster Wheels
8, (4) Lowered Centers
Wheel Material
Phenolic
Features
Increased Productivity, Rounded Corners For Safety
For Pallet Type
Open
Adjustment Type
Not Adjustable
Includes Towing Hitch
Without Towing Hitch
Deck Type
Open
Includes Tilt Feature
With Tilt
Roller Bearing Type
Ball Bearing
Weight
37 lb
Non-Marking Rollers
Yes
Caster Wheel Bearings
Ball Bearing
For Surface Type
Concrete
Caster/Roller Configuration
(8) Axle-Mounted
Frame Material
Aluminum
Deck Profile
Flush
Caster/Roller Location
8-Wheel

Description

Open-Deck Aluminum Pallet Dolly, Load Capacity 5,400 lb, Deck Length 36 in, Deck Width 36 in, Deck Height 4 1/2 in, Deck Profile Flush, Deck Type Open, For Pallet Type Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 1/2 in, Caster/Roller Configuration (8) Axle-Mounted, Color Silver, Overall Length 36 in, Overall Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.