Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Dolly, Tilt Model

  • Mfr # PDT484806

  • Zoro # G7638867


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Overall Width
48 in
Color
Silver
Load Capacity
3,600 lb
Platform Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDT484806
Zoro #
G7638867
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
48 in
Platform Length
48 in
Deck LxWxH
48 in x 48 in x 4 1/2 in
Platform Width
48 in
Platform Height
4 1/2 in
Caster Wheel Dia.
3 1/2 in
Caster Wheel Width
3 in
For Minimum Pallet Length
48 in
For Minimum Pallet LxW
48 in x 48 in
Roller Width
3 in
Roller Axle Diameter
7/16 in
For Minimum Pallet Width
48 in
Roller Dia.
3 1/2 in
Deck Width
48 in
Deck Length
48 in
Maximum Deck Height
4 1/2 in
Minimum Deck Height
4 1/2 in
Deck Height
4 1/2 in

Details

Color
Silver
Load Capacity
3,600 lb
Item
Open-Deck Aluminum Pallet Dolly
Assembled
Yes
Max. Rectangle
48 in x 48 in
For Use With
All Standard Size Pallets
Caster Wheel Material
Phenolic
Platform Material
Aluminum
Min. Square
48 in x 48 in
Max. Square
48 in x 48 in
Number of Caster Wheels
6, (2) Lowered Centers
Platform Style
Flush, Open
Caster Wheel Type
Tread on Core
Wheel Material
Phenolic
Features
Increased Productivity, Rounded Corners For Safety
Adjustment Type
Not Adjustable
Weight
36 lb
Roller Bearing Type
Ball Bearing
Caster/Roller Configuration
(6) Axle-Mounted
Deck Profile
Flush
Includes Tilt Feature
With Tilt
Caster Wheel Bearings
Ball Bearing
Frame Material
Aluminum
For Surface Type
Concrete
Non-Marking Rollers
Yes
For Pallet Type
Open
Includes Towing Hitch
Without Towing Hitch
Deck Type
Open
Caster/Roller Location
6-Wheel

Description

Open-Deck Aluminum Pallet Dolly, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 48 in, Deck Height 4 1/2 in, Deck Profile Flush, Deck Type Open, For Pallet Type Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 1/2 in, Caster/Roller Configuration (6) Axle-Mounted, Color Silver, Overall Length 48 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.