Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Dolly, Tilting, 6000 lb.

  • Mfr # PDT424208

  • Zoro # G5727407


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Overall Length
42 in
Overall Width
42 in
Color
Silver
Load Capacity
5,400 lb
Platform Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDT424208
Zoro #
G5727407
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
42 in
Platform Length
42 in
Deck LxWxH
42 in x 42 in x 4 1/2 in
Platform Width
42 in
Caster Wheel Dia.
3 1/2 in
Caster Wheel Width
3 in
Platform Height
4 1/2 in
Deck Height
4 1/2 in
Deck Length
42 in
Deck Width
42 in
For Minimum Pallet LxW
42 in x 42 in
For Minimum Pallet Length
42 in
Minimum Deck Height
4 1/2 in
For Minimum Pallet Width
42 in
Roller Axle Diameter
7/16 in
Maximum Deck Height
4 1/2 in
Roller Width
3 in
Roller Dia.
3 1/2 in

Details

Color
Silver
Load Capacity
5,400 lb
Item
Open-Deck Aluminum Pallet Dolly
Assembled
Yes
Platform Style
Flush, Open
Platform Material
Aluminum
For Use With
All Standard Size Pallets
Caster Wheel Material
Phenolic
Caster Wheel Type
Tread on Core
Number of Caster Wheels
8, (4) Lowered Centers
Wheel Material
Phenolic
Features
Increased Productivity, Rounded Corners For Safety
Weight
39 lb
Deck Profile
Flush
For Pallet Type
Open
Caster Wheel Bearings
Ball Bearing
Roller Bearing Type
Ball Bearing
Non-Marking Rollers
Yes
Includes Tilt Feature
With Tilt
Adjustment Type
Not Adjustable
Deck Type
Open
Includes Towing Hitch
Without Towing Hitch
Caster/Roller Configuration
(8) Axle-Mounted
For Surface Type
Concrete
Frame Material
Aluminum
Caster/Roller Location
8-Wheel

Description

Open-Deck Aluminum Pallet Dolly, Load Capacity 5,400 lb, Deck Length 42 in, Deck Width 42 in, Deck Height 4 1/2 in, Deck Profile Flush, Deck Type Open, For Pallet Type Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 1/2 in, Caster/Roller Configuration (8) Axle-Mounted, Color Silver, Overall Length 42 in, Overall Width 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.