Shop MAGLINER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PoweredDewarCart, 66in, 27in, Black, 1,100lb
- Mfr # MDC90B
- Zoro # G922808170
product price:Â
$
15,702.99
/ea
Key Features
Charge Time
6 hr
Includes
36V Battery Box Assembly, 36V Propulsion System, 800 W Motor, AC Charger
Nose Plate Depth
19 in
Battery Voltage
36V DC
Power
800 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDC90B
- Zoro #
- G922808170
- UPC #
- 675706002674
- Country of Origin
- United States
Dimensions
- Nose Plate Depth
- 19 in
- For Max. Tank Dia.
- 26 in
- Nose Plate Thickness
- 19 in
- Overall Depth
- 77 in
- Handle Height
- 38 in
- Overall Height
- 66 in
- Nose Plate Width
- 19 in
- Overall Width
- 27 in
- Axle-Mounted Wheel Dia.
- 13 in
Description
Powered Dewar Cart, Load Capacity 1,100 lb, Cylinder Capacity 4, Nose Plate Type Solid Straight, Nose Plate Width 19 in, Nose Plate Depth 19 in, Cylinder Storage Orientation Vertical, For Max. Tank Dia. 26 in, Axle-Mounted Wheel Dia. 13 in, Axle-Mounted Wheel Type Flat Free, Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted, Overall Depth 77 in, Overall Width 27 in, Overall Height 66 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.