Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snack Hand Truck, 500 lb, 23"D

  • Mfr # STK8AAA

  • Zoro # G2542350


product price: $497.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
73 in
Overall Width
17 1/4 in
Color
Silver
Load Capacity
500 lb
Wheel Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STK8AAA
Zoro #
G2542350
UPC #
675706005408
Country of Origin
United States

Dimensions

Overall Height
73 in
Overall Width
17 1/4 in
Wheel Diameter
8 in
Folded Width
17 1/4 in
Wheel Width
2 in
Folded Depth
23 in
Folded Height
73 in
Overall Depth
23 in
Wheel Dia.
8 in
Nose Plate Depth
7 1/2 in
Overall HxWxD
73 in x 17 1/4 in x 23 in
Folded HxWxD
73 in x 17 1/4 in x 23 in
Nose Plate Width
14 in
Axle Dia.
5/8 in
Nose Plate Thickness
13/32 in
Nose Plate WxD
14 in x 7 1/2 in

Details

Color
Silver
Load Capacity
500 lb
Item
Snack Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Flow-Back
Assembled
No
Wheel Bearings
Plain
Features
Converts 2- to 4-Wheel Mode
Frame Material
Aluminum
Wheel Type/Material
Thermoplastic Rubber
Compatible with Product Type
Cases
For Surface Type
Concrete; Brick; Wood
Brake Type
Face Contact Brake
Frame Finish
Matte
Nose Plate Type
Straight
Wheel/Tread Material
Thermoplastic Rubber
Nose Plate Profile
Beveled
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Material
Aluminum
Release Type
Locking Bars
Securing Mechanism
Strap
Hub Position
Offset
Weight
34 lb
Non-Marking Casters/Wheels
Yes
Includes Stair Climber
Without Stair Climber

Description

Snack Hand Truck, Load Capacity 500 lb, Overall Height 73 in, Overall Width 17 1/4 in, Overall Depth 23 in, Folded Height 73 in, Folded Width 17 1/4 in, Folded Depth 23 in, Frame Finish Matte, Handle Type Continuous Frame Flow-Back, Includes Lever Pushoff Without Lever Pushoff, Nose Plate Depth 7 1/2 in, Nose Plate Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.