Zoro Homepage

Stair Climber Kit w/Glide Bars, Aluminum

  • Mfr # 86006

  • Zoro # G3196015


product price: $33.59
/ea

Key Features

Overall Height
17 in
Overall Width
1 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86006
Zoro #
G3196015
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 in
Overall Width
1 1/2 in
Overall Depth
6 in
Overall HxWxD
17 in x 1 1/2 in x 6 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Stair and Curb Climber Attachment for Hand Trucks
Includes
Mounting Hardware and Assembly Instructions
For Use With
24JM78
Finish
Plain
Features
Compatible with Standard 2-Wheel Hand Trucks and Gemini Sr. Convertible Hand Trucks.
Weight
2.5 lb
Compatible Grainger Part Number
24JM78

Description

Stair and Curb Climber Attachment for Hand Trucks, Load Capacity 500 lb, Overall Depth 6 in, Overall Width 1 1/2 in, Overall Height 17 in, Color Silver, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.