Zoro Homepage

Standard Platform Truck, 2800 lb.

  • Mfr # PTK2436T1-Q-G

  • Zoro # G5562051


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Length
36 in
Overall Width
24 in
Color
Silver
Load Capacity
2,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTK2436T1-Q-G
Zoro #
G5562051
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
36 in
Overall Width
24 in
Deck LxWxH
36 in x 24 in x 12-1/2 in
Caster Wheel Width
2 in
Deck Width
24 in
Deck Height
12 1/2 in
Caster Wheel Dia.
8 in
Deck Length
36 in
Overall LxWxH
36 in x 24 in x 39 in
Caster Width
2 in

Details

Color
Silver
Load Capacity
2,800 lb
Item
Aluminum-Deck Platform Truck
Wheel Type
Rubber
Handle Type
Removable Raised
Assembled/Unassembled
Unassembled
Handle Pocket Location
Dual Ends
Number of Caster Wheels
4
Includes
Tread Deck
Finish
Aluminum
Caster Wheel Material
Thermoplastic Rubber
Deck Material
Aluminum
Frame Material
Aluminum
Caster/Wheel Mounting Location
Standard
Deck Surface
Ribbed
Deck Construction
Solid
Side Panel Type
No Side Panels
Caster Wheel Type
Solid Rubber
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Thermoplastic Rubber
Number of Platforms
1

Description

Platform Truck, Load Capacity 2,800 lb, Overall Height 39 in, Overall Length 36 in, Overall Width 24 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 12 1/2 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.