Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Folding Hand Truck, 500 lb Cap.

  • Mfr # FTA19E1AL

  • Zoro # G0743086


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49 in
Overall Width
18 1/2 in
Color
Silver
Load Capacity
500 lb
Wheel Type
Tread on Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTA19E1AL
Zoro #
G0743086
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
49 in
Overall Width
18 1/2 in
Wheel Diameter
8 in
Folded Depth
10 in
Folded Height
28 1/2 in
Folded Width
18 1/2 in
Overall Depth
16 in
Wheel Width
2 in
Overall HxWxD
49 in x 18 1/2 in x 16 in
Nose Plate WxD
14 in x 7 1/8 in
Nose Plate Thickness
5/16 in
Nose Plate Width
14 in
Folded HxWxD
28 1/2 in x 18 1/2 in x 10 in
Axle Dia.
5/8 in
Wheel Dia.
8 in
Nose Plate Depth
7 1/8 in

Details

Color
Silver
Load Capacity
500 lb
Item
Folding HandTruck,500lb,49"x18-1/2"x16"
Wheel Type
Tread on Core
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Wheel Bearings
Ball Bearing
Wheel Type/Material
Tread on Core Rubber
Compatible with Product Type
Flat loads
Non-Marking Casters/Wheels
No
Includes Foot Assist
Without Foot Assist
Nose Plate Type
Solid Straight
Includes Lever Pushoff
Without Lever Pushoff
Frame Type
Flat Back
Nose Plate Material
Aluminum
Frame Material
Aluminum
Nose Plate Profile
Beveled
Release Type
Locking Bars
Wheel/Tread Material
Rubber
Hub Position
Offset
Brake Type
No Caster Brake
Includes Stair Climber
Without Stair Climber
Features
Folds Quickly and Easily for Convenient Storage, Heavy-Duty Construction for Superior Strength and Durability, Custom Extruded Latch Design May Be Engaged with One Hand
For Surface Type
Smooth and Semi-Smooth Surfaces, Hard Surfaces, Tiles, Carpet
Weight
22 lb

Description

Folding HandTruck,500lb,49 In.x18-1/2 In.x16 In., Load Capacity 500 lb, Overall Height 49 in, Overall Width 18 1/2 in, Overall Depth 16 in, Folded Height 28 1/2 in, Folded Width 18 1/2 in, Folded Depth 10 in, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Nose Plate Depth 7 1/8 in, Nose Plate Width 14 in

Restrictions

This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.