Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck, Hand, 500 Lb

  • Mfr # HMK111AA1

  • Zoro # G3288966


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48 in
Overall Length
48"
Overall Width
17 1/2 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK111AA1
Zoro #
G3288966
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Length
48"
Overall Width
17 1/2 in
Wheel Diameter
8 in
Wheel Width
1 5/8 in
Noseplate Depth
7 1/2 in
Noseplate Width
14 in
Overall Depth
20 in
Nose Plate Width
14 in
Nose Plate Depth
7 1/2 in
Axle Dia.
5/8 in
Nose Plate WxD
14 in x 7 1/2 in
Maximum Stack Height
40 in
Handle Height
48 in
Nose Plate Thickness
5/16 in
Axle-Mounted Wheel Dia.
8 in
Overall HxWxD
48 in x 17 1/2 in x 16 1/2 in
Axle-Mounted Wheel Width
1 5/8 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Mold-On
Handle Type
Continuous Frame Flow-Back
Assembled
No
Assembled/Unassembled
Unassembled
Hand Truck Handle Type
Continuous Frame Loop
Wheel Bearings
Sealed
Finish
Aluminum
For Use With
Material Handling
Includes
Wheel Fenders
Weight
22 lb
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Material
Aluminum
Brake Type
No Caster Brake
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Type
Tread on Core
Frame Material
Aluminum
Nose Plate Profile
Beveled
Non-Marking Axle-Mounted Wheels
No
Frame Type
Flat Back
Hub Position
Offset
Nose Plate Type
Open Straight
Axle-Mounted Wheel Bearings
Ball Bearing
Axle-Mounted Wheel/Tread Material
Rubber
Includes Load Protector
Without Load Protector
Caster/Wheel Configuration
(2) Axle-Mounted
For Surface Type
Any surface
Includes Wheel Fenders
With Wheel Fenders
Includes Stair Climber
Without Stair Climber
Includes Lever Pushoff
Without Lever Pushoff

Description

The Magliner HMK111AA1 Truck, Hand, 500 Lb is the ideal solution for moving around heavy loads. The corrosion-resistant truck has a continuous frame loop handle and a load capacity of 500 lb. Featuring a continuous frame loop handle, this hand truck offers easy grip and control. It also has flow-back handles that allow you to easily fold it back into its original position after use. The aluminum material makes it durable and lightweight at the same time. The mold on wheels make for an easy rolling experience as well. If you need a reliable tool for transporting heavy loads, the Magliner HMK111AA1 Truck, Hand, 500 Lb is what you need to invest in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.