Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck, Hand, 500 Lb

  • Mfr # HMK15AUA4

  • Zoro # G1918515


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Width
20 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK15AUA4
Zoro #
G1918515
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52 in
Overall Width
20 1/2 in
Wheel Diameter
10 in
Wheel Width
3 1/2 in
Overall Depth
20 in
Noseplate Depth
7 1/2 in
Noseplate Width
18 in
Nose Plate Width
18 in
Nose Plate Depth
7 1/2 in
Axle-Mounted Wheel Width
3 1/2 in
Overall HxWxD
52 in x 20 1/2 in x 18 1/2 in
Handle Height
52 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate WxD
18 in x 7 1/2 in
Maximum Stack Height
52 in
Nose Plate Thickness
5/16 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Loop
Assembled
No
Assembled/Unassembled
Unassembled
Hand Truck Handle Type
Continuous Frame Loop
Finish
Aluminum
Wheel Bearings
Sealed
For Use With
Material Handling
Includes
Stair Climber
Weight
27 lb
Frame Material
Aluminum
Axle-Mounted Wheel/Tread Material
Rubber
Includes Load Protector
Without Load Protector
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Stair Climber
With Stair Climber
Includes Lever Pushoff
Without Lever Pushoff
Includes Wheel Fenders
With Wheel Fenders
Caster/Wheel Configuration
(2) Axle-Mounted
For Surface Type
Any surface
Frame Type
Flat Back
Nose Plate Type
Open Straight
Includes Foot Assist
Without Foot Assist
Hub Position
Offset
Brake Type
No Caster Brake
Caster/Wheel Mounting Location
2-Wheel
Axle-Mounted Wheel Type
Pneumatic
Nose Plate Material
Aluminum
Nose Plate Profile
Beveled
Non-Marking Axle-Mounted Wheels
No

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 in, Overall Height 52 in, Overall Width 20 1/2 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.