Zoro Homepage

Walk Ramp, Apron End, 1000lb, 28-3/4Inx16ft

  • Mfr # VR29162

  • Zoro # G9805406


product price: $900.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

End Style
Apron
Load Capacity
1,000 lb
Service Height Range
61 in
Overall Length
15 3/4 ft
Overall Width
28 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR29162
Zoro #
G9805406
UPC #
-
Country of Origin
United States

Dimensions

Service Height Range
61 in
Overall Length
15 3/4 ft
Overall Width
28 3/4 in
Side Rail Height
4 1/4 in
Apron Length
8 in
Usable Width
26 1/4 in
Service Height - Minimum
61 in
Service Height - Maximum
61 in

Details

Item
Walk Ramp
End Style
Apron
Load Capacity
1,000 lb
Deck
Twin-Tooth
Foldable
No
Net Weight
147 lb
Material
Aluminum
Includes
(2) Heavy Duty Safety Hook
Load Capacity - Maximum
1,000 lb
Surface Tread Type
Twin-Tooth
Product Type
Walk Ramp

Description

Apron Ramp, Length 16 ft., Aluminum, Width 29 In, Load Capacity 1000 lb., Edges 3-1/4 In Curb, Surface Twin Tooth Ribbed, Equipped With Safety Chains, Max. Height Difference 61 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.