Wheel 1070 Pu Balloon Cushion
Mfr # 111070
Zoro # G7604086
product price: $42.39
/eaKey Features
Overall Height
10 in
Overall Length
2 in
Overall Width
10 in
Material
HDPE/Polyurethane
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111070
Zoro #
G7604086
UPC #
-
Country of Origin
China
Dimensions
Overall Height
10 in
Overall Length
2 in
Overall Width
10 in
Wheel Diameter
10 in
Fits Axle Dia.
5/8 in
Wheel Width
2 in
Wheel Dia.
10 in
For Axle Size
5/8 in
Details
Material
HDPE/Polyurethane
Color
Black
Load Capacity
250 lb
Item
Replacement Wheel for Hand Trucks
Wheel Type
Tread on Core
Wheel Material
Polyurethane
For Use With
Magliner Hand Trucks
Compatible with Product Type
Magliner Hand Trucks
Hub Position
Offset
Description
Wheel, Load Capacity 250 lb, Wheel Dia. 10 in, Wheel Material Polyurethane, Wheel Width 2 in, For Axle Size 5/8 in, Wheel Type Tread on Core, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.