Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, 8 in. Dia., Rubber, 2in. Wheel Width

  • Mfr # 10830

  • Zoro # G4771024


product price: $24.89
/ea

Key Features

Fits Axle Dia.
5/8 in
Wheel Dia.
8 in
Wheel Width
2 1/8 in
For Use With
Magliner Hand Trucks
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10830
Zoro #
G4771024
UPC #
-
Country of Origin
Colombia

Dimensions

Fits Axle Dia.
5/8 in
Wheel Dia.
8 in
Wheel Width
2 1/8 in
Overall Width
8 in
Overall Height
8 in
Overall Length
2 1/8 in
For Axle Size
5/8 in

Details

Item
Wheel
For Use With
Magliner Hand Trucks
Material
Rubber
Wheel Material
Rubber
Hub Position
Offset
Wheel Type
Tread on Core
Load Capacity
250 lb
Compatible with Product Type
Magliner Hand Trucks
Color
Black

Description

Wheel, Load Capacity 250 lb, Wheel Dia. 8 in, Wheel Material Rubber, Wheel Width 2 1/8 in, For Axle Size 5/8 in, Wheel Type Tread on Core, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.