Wheel Multidirectional, 5"x1-1/2"
Mfr # 130502
Zoro # G7605440
product price: $53.79
/eaKey Features
Overall Height
5 in
Overall Length
1 1/2 in
Overall Width
5 in
Material
Polyurethane
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130502
Zoro #
G7605440
UPC #
-
Country of Origin
Australia
Dimensions
Overall Height
5 in
Overall Length
1 1/2 in
Overall Width
5 in
Wheel Diameter
5 in
Fits Axle Dia.
1/2 in
Wheel Width
1 1/2 in
For Axle Size
1/2 in
Wheel Dia.
5 in
Details
Material
Polyurethane
Color
Black
Load Capacity
250 lb
Item
Replacement Wheel for Hand Trucks
Wheel Type
Multi-Directional
Wheel Material
Polyurethane
For Use With
Magliner Self Stabilizing Hand Trucks
Hub Position
Offset
Compatible with Product Type
Magliner Self Stabilizing Hand Trucks
Description
Wheel, Load Capacity 250 lb, Wheel Dia. 5 in, Wheel Material Polyurethane, Wheel Width 1 1/2 in, For Axle Size 1/2 in, Wheel Type Multi-Directional, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.