This item is Discontinued.

Maglite 2Aaa Cell Mini Led Flashlight 56007 SP32016

2Aaa Cell Mini Led Flashlight 56007 (Discontinued)

  • Mfr # SP32016
  • Zoro # G502694490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP32016
Zoro #
G502694490
UPC #
38739560076
Country of Origin
United States

Dimensions

Length
8.5
Width
2
Outside Diameter
0.45
Height
8.5

Description

This LED Mag-Lite will hold up to demanding conditions. A unique, patented, three-position switch (on, off and signal) is self-cleaning to help expel corrosive buildup. 87 lumen light output. 5-hr. battery life. 5-3/16"L overall. Requires (2) AAA batteries (not included). Black color.

See all lighting and electrical supplies and accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.