This item is Discontinued.

Maglite 2C Cell Led Flashlight     81011 ML50L-S2015

2C Cell Led Flashlight 81011 (Discontinued)

  • Mfr # ML50L-S2015
  • Zoro # G802694503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML50L-S2015
Zoro #
G802694503
UPC #
38739810119
Country of Origin
United States

Dimensions

Length
8.5
Body Dia.
0.83
Height
2
Width
2

Description

This Mag-Lite 3rd Generation LED Flashlight offers three brightness levels and four function settings to give you the perfect light for your application. This Mag-Lite features a quick-click electronic switch, adjustable focused beam (spot to flood with less than 1/4 turn of the head), multi-mode electronic switch (including Eco Mode for extended runtime) and an anodized alloy aluminum body. 8-3/16"L overall. Light output (in lumens) is 490 high, 13 low and 23 Eco. Batteries run 15 hr. on high, 29 hr. on low and 112 hr. on ECO. Requires (2) C-cell batteries (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.