
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ML300L-S2015
Zoro #
G202694493
UPC #
38739500195
Country of Origin
United States
Dimensions
Length
2.4
Body Dia.
0.97
Width
9.75
Height
2.4
Description
This Mag-Lite 3rd Generation LED Flashlight has three brightness levels and four function settings so you always have the right light for your application. This Mag-Lite features a quick-click electronic switch, adjustable focused beam (spot to flood with less than 1/4 turn of the head) and multi-mode electronic switch (including Eco Mode for extended runtime). Anodized alloy aluminum body. 9-1/8"L. Lumen output of 524 on high/143 on low and 58 in the Eco setting. Battery runtime is 6-1/2 hr. on high, 20 hr. on low and 69 hr. on ECO. Batteries not included. Also available with an aggressive knurled body, item number .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.