This item is Discontinued.

Maglite 3C Cell Led Flashlight ML50L-S3015

3C Cell Led Flashlight (Discontinued)

  • Mfr # ML50L-S3015
  • Zoro # G102694531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML50L-S3015
Zoro #
G102694531
UPC #
38739810164
Country of Origin
United States

Dimensions

Length
10.3
Body Dia.
0.86
Width
2
Height
2

Description

This Mag-Lite 3rd Generation LED Flashlight offers three brightness levels and four function settings to give you the perfect light for your application. This Mag-Lite features a quick-click electronic switch, adjustable focused beam (spot to flood with less than 1/4 turn of the head), multi-mode electronic switch (including Eco Mode for extended runtime) and an anodized alloy aluminum body. 10-5/32"L overall. Light output (in lumens) is 611 high, 105 low and 20 Eco. Batteries run 16 hr. on high, 42 hr. on low and 153 hr. on ECO. Requires (3) C-cell batteries (not included).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.