This item is Discontinued.

Maglite Blue No Led Industrial Handheld Flashlight, Alkaline D, 625 lm ML300L-S3116K

Blue No Led Industrial Handheld Flashlight, Alkaline D, 625 lm (Discontinued)

  • Mfr # ML300L-S3116K
  • Zoro # G8595395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML300L-S3116K
Zoro #
G8595395
UPC #
038739500713
Country of Origin
United States

Dimensions

Flashlight Battery Size
D
Length
9.13 in
Body Dia.
2.25 in
Manufacturers Warranty Length
Limited Lifetime
Diameter
2.3"
Battery Size
D
Overall Length
9 1/8 in
Body Diameter
2 1/4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Flashlight Grade
Industrial
Lumens Range
450 to 750
Maximum Lumens Output
625 lm
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Blue
Rechargeable
No
Run Time on High Setting
16 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Flashlight Grouping Type
Handheld Flashlight
Batteries Included
No
Special Light Output Mode
No Special Light Output
Peak Beam Intensity
41,200 cd
Lumens
625
Battery Burn Time
16 hr
Switch Type
Push Button
Weight with Batteries
26.4 oz
Lamp Life
100,000 hr
Water Penetration Rating
IPx4
Flashlight Beam Type
Adjustable
Beam Distance
406 m
Lens Material
Polycarbonate
Lighting Technology
LED
Drop Rating
1 m
Item
Handheld Flashlight
Light Output Modes
High, Low
Battery Type
Alkaline
Body Material
Aluminum
Color
Blue, Ultra-bright
Features
Knurled Grip, Power Management, Focus System, Eco Mode, Flood Light Mode, Strobe Light Mode, Spot Light Mode, Adjustable Brightness
Application
Industrial
Includes Charger
No
Resistance Properties
Water Resistant
Beam Focus
Adjustable
Maximum Run Time
16 hr
Battery Chemistry
Alkaline
Maximum Beam Distance
406 m
IP Rating
IPX4
Beam Distance Levels
406 m
Maximum Brightness
625 lm
Run Time Levels
16 hr
Includes Batteries
No
Brightness Levels
625 lm
Power Source
Battery
Special Operating Modes
No Special Light Output

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 3, Rechargeable No, Body Color Blue, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 406 m, Maximum Brightness 625 lm, Weight with Batteries 26.4 oz, Includes Charger No, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.